Zoro Homepage

Base Neutralizer, 15 gal., Liquid

  • Mfr # 4901-015

  • Zoro # G5874574


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bucket
Primary Neutralizing Application
Bases
Neutralizing Capacity
5 gal
Neutralizes Chemical Type
Bases
Absorbent Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4901-015
Zoro #
G5874574
UPC #
637712490111
Country of Origin
United States

Dimensions

Container Size
16 in W x 16 in L x 25 in H
Container Length
16 in
Container Height
25 in
Size of Neutralizer Included
5 gal
Container Width
16 in

Details

Item
Spill Kit
Container Type
Bucket
Primary Neutralizing Application
Bases
Neutralizing Capacity
5 gal
Neutralizes Chemical Type
Bases
Absorbent Form
Liquid
Includes
(2) Pairs HazMat Boots, Base Eater, SDS, Spill Eater Catalog, Tape
Color
Blue
Volume Absorbed per Pkg.
5 gal.
Volume Absorbed Per Pkg.
5 gal
Volume Neutralized per Pkg.
5 gal
Neutralizer Included
Yes
Ph Tester Kit Included
No
Includes Mounting Fasteners
No
Number of Scrapers Included
0
Number of Goggles
2
Number of Pillows Included
0
Empty or Filled
Filled
Number of Sorbent Booms Included
0
Cleaning Solution Included
No
Static Dissipative
No
Neutralizer Product Form
Liquid
Overpack Drum Included
Drum Not Included
Number of Masks Included
0
Number of Pads Included
0
UV Resistant
No
Number of Tarps Included
0
Product Type
Spill Kit
Number of Disposal Bags Included
0
Number of Aprons Included
2
Number of Pairs of Nitrile Gloves Included
2
Number of Wheels
0
Number of Sorbent Socks Included
0
Number of Safety Cones Included
0
Number of Tamperproof Seal Labels Included
0
Granular Sorbent Included
No
Neutralizer Container Type
Pail
Volume Absorbed Per Kit
5 gal
Number of Scoops Included
0
Number of Brooms Included
0
Number of Mercury Aspirators Included
0
Container Capacity
5 gal
Number of Hairnets Included
0
Container Color
Blue
Number of Shelves
0
Number of Face Shields Included
0
Product Weight
60 lb
Number of Dust Pans Included
0
Solidifier Included
No
Number of Shoe Covers Included
2
Vapor Suppressant Included
No
Number of Wipes Included
0
Number of Waste Labels Included
0
Epoxy Putty Included
No
Number of Protective Gowns Included
0
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Labels Included
0
Volume Absorbed Range
0 to 9 gal
Number of Leak Repair Kits
0
Number of Drum Liners Included
0
Land Fill Disposable
No
Number of Ties Included
0
Granular Sorbent Container Type
Pail
Number of Towels Included
0
Number of Caution Signs
0
Number of Coveralls Included
0
PPE Included
(2) Aprons, (2) Pairs Gloves, (2) Pairs HazMat Boots
Additional Components Included
Instructions, MSDS Documents, Spill Eater Catalog, Tape
Sorbents Included
Base Eater
Fluids Absorbed
Bases
NSF Rating
Not Rated
Lockable
No
For Use With Mfr. Model Number
4900-005, 4900-025, 4901-005

Description

Spill Kit, Fluids Absorbed Bases, Neutralizes Chemical Type Bases, Volume Absorbed Per Kit 5 gal, Container Type Bucket, 5 gal Container Capacity, 16 in W x 16 in L x 25 in H Container Size, Blue, Filled, Sorbents Included (1) Base Eater, PPE Included (2) Aprons, (2) Pairs Gloves, (2) Pairs HazMat Boots, Additional Components Included Instructions, SDS, Spill Eater Catalog, Tape, Lockable No, UN Rating Not Applicable, NSF Rating Not Rated, Static Dissipative No, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.