Zoro Homepage

Soft Face Hammer, 8 oz., 10-5/8" L

  • Mfr # 3908025

  • Zoro # G8834612


product price: $21.79
/ea

Key Features

Hammer Product Grouping
Soft Face Hammers
Replaceable Tip
Yes
Hammer Tips Included
Yes
Head Weight
215 g
Hammer Tip Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3908025
Zoro #
G8834612
UPC #
-
Country of Origin
Germany

Dimensions

Hammer Tip Dia.
1 in
Overall Length
11 in
Head Length
86 mm
Tip Diameter
1 in

Details

Hammer Product Grouping
Soft Face Hammers
Item
Soft Face Hammer
Replaceable Tip
Yes
Hammer Tips Included
Yes
Tip Material
Nylon
Head Weight
215 g
Handle Material
Wood
Nonsparking
No
Handle Color
Natural
Tether Capable
Tether Capable
Hammer Tip Color
White
Hammer Tip Hardness
Hard
Features
Ergonomic Varnished Wooden Handle, The Body Comes With An Overstrike Protector and a Technically Advanced Holder for the Inserts
Tether Style
Tether Capable
Head Material
Zinc Die Cast
Non-Sparking
No
Tether Ready
Yes
Tip Shape
Round
Replaceable Handle
Yes
Tip Color
White
Series
Baseplex
Included Tip Hardness
Hard
Double Faced
Yes
Handle Finish
Varnished
Hammer Type
Soft Face Mallet
Replaceable Tips
Yes
Includes Tips
Yes

Description

Soft Face Hammer, Hammer Type Soft Face Mallet, Head Material Zinc Die Cast, Tip Material Nylon, Head Weight 215 g, Tip Diameter 1 in, Included Tip Hardness Hard, Overall Length 10 1/2 in, Replaceable Tips Yes, Includes Tips Yes, Non-Sparking No, Tether Ready Yes, Replaceable Handle Yes, Double Faced Yes, Features Ergonomic Varnished Wooden Handle, The Body Comes With An Overstrike Protector and a Technically Advanced Holder for the Inserts, Handle Color Natural, Handle Finish Varnished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.