Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Face Hammer, 8 oz., 10-5/8" L

  • Mfr # 3968025

  • Zoro # G8834655


product price: $22.75
/ea

Key Features

Hammer Product Grouping
Soft Face Hammers
Replaceable Tip
Yes
Hammer Tips Included
Yes
Head Weight
215 g
Hammer Tip Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3968025
Zoro #
G8834655
UPC #
-
Country of Origin
Germany

Dimensions

Hammer Tip Dia.
1 in
Overall Length
11 in
Head Length
86 mm
Tip Diameter
1 in

Details

Hammer Product Grouping
Soft Face Hammers
Item
Soft Face Hammer
Replaceable Tip
Yes
Hammer Tips Included
Yes
Tip Material
Cellulose Acetate, Nylon
Head Weight
215 g
Handle Material
Wood
Nonsparking
No
Hammer Tip Color
Red/White
Tether Capable
Tether Capable
Handle Color
Natural
Hammer Tip Hardness
Hard
Features
Body Made of High Quality Zinc Die Cast, Grease-Resistant, Oil-Resistant, Overstrike Protector and a Technically Advanced Holder for the Inserts, Red Cellulose Acetate Insert
Tether Style
Tether Capable
Head Material
Zinc Die Cast
Handle Finish
Varnished
Tip Color
Red, White
Included Tip Hardness
Hard
Replaceable Tips
Yes
Includes Tips
Yes
Double Faced
Yes
Tip Shape
Round
Series
Baseplex
Tether Ready
Yes
Replaceable Handle
Yes
Non-Sparking
No
Hammer Type
Soft Face Mallet

Description

Soft Face Hammer, Hammer Type Soft Face Mallet, Head Material Zinc Die Cast, Tip Material Cellulose Acetate, Nylon, Head Weight 215 g, Tip Diameter 1 in, Included Tip Hardness Hard, Overall Length 10 1/2 in, Replaceable Tips Yes, Includes Tips Yes, Non-Sparking No, Tether Ready Yes, Replaceable Handle Yes, Double Faced Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.