Zoro Homepage

Residential Backup Sump Pump

  • Mfr # RB750

  • Zoro # G810192091


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Cord Length
15 in
Width
4 in
Includes
pump, float, instructions, alarm
Weight
3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB750
Zoro #
G810192091
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
15 in
Width
4 in
Inside Diameter
1 in

Details

Body Material
Polypropylene
Includes
pump, float, instructions, alarm
Weight
3 lb
For Use With
Existing sump pump
Features
Works whenever the primary sump pump fails for any reason. Made of durable, long-lasting materials, has components that are easily repaired/replaced if necessary.
Color
Black

Description

This water powered backup sump pump, including battery powered high water ALARM, is mounted on the ceiling above the sump, not in the sump itself, keeping it clean and dry until needed. Uses water pressure from your home water supply to pump water from your sump! High quality, durable materials and a completely hydraulic float and valve system for reliable, long-lasting operation. Suitable for use with Radon covers. Reliable Back Up Sump Pump for most homes. Fact is: a back-up sump pump is needed in every home. You must supply the water pipe and fittings to supply water to the pump as well as 1 PVC pipe for the suction from the bottom of the sump to the pump on the ceiling. Make sure you can fill a 5 gallon bucket at your outside hose spigot, without the hose, in less than 40 seconds for this pump so you know you have enough water flow to feed it properly. When testing your water supply, if you have a water softener, filter, or frost-proof spigot, the test will be inaccurate. Please call 800 554 1426 before ordering if you have any questions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.