Shop BASETEK PLUS

Cut Resistant Glove, PK12

  • Mfr # 12-600-3X

  • Zoro # G924159447


product price:  $88.89
/pk 12, $7.41/ea

Key Features

Size- Alpha
3XL
Series
Basetek(R) Plus
Standards
ANSI/ISEA 105
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12-600-3X
Zoro #
G924159447
UPC #
810090046228
Country of Origin
China

Dimensions

Size- Alpha
3XL
Thickness
18 ga
Glove Length
9.75 in

Details

Series
Basetek(R) Plus
Standards
ANSI/ISEA 105
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A6
Includes Reinforced Thumb Crotch
Yes
Glove Features
Cut Protection
Glove Construction
Continuous Knit
Glove Coating Finish
MicroFoam
Palm Type
Coated
Item
Cut Resistant Glove
EN 388 Rating
4X42F
Double-Dipped
No
Knit Material
Basetek(R) Plus
Cuff Style
Knit Wrist
Knit Material Color
Gray
Base Coating Material
Microfoam Nitrile

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A6, Glove Style Seamless Knit, Knit Material Basetek(R) Plus, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4X42F, Standards ANSI/ISEA 105, Base Coating Material Microfoam Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Grip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.