This item is Discontinued.

Basf Palladium on Activated Carbon, 100g SP-101

Palladium on Activated Carbon, 100g (Discontinued)

  • Mfr # SP-101
  • Zoro # G8066508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-101
Zoro #
G8066508
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Palladium on Activated Carbon
CAS Number
7440-05-3
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Chemical Formula
Pd
Chemical Container Type
Bottle
Special Information
Lead Free, Water Wet Powder
Molecular Weight
106.42
APHA
N
Concentration
5% w/v
Shelf Life
18 mo

Description

Palladium on Activated Carbon, Concentration 5 Percent w/v, CAS Number 7440-05-3, Molecular Weight 106.42, Chemical Formula Pd, APHA N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 18 mo, Special Information Lead Free, Water Wet Powder

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.