Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Basf Palladium on Calcium Carbonate, 5g SP-109

Palladium on Calcium Carbonate, 5g (Discontinued)

  • Mfr # SP-109
  • Zoro # G8023360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-109
Zoro #
G8023360
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
Palladium on Calcium Carbonate
Chemical Container Type
Bottle
APHA
N
Special Information
Lead Free, Water Wet Powder
Chemical Container Material
Amber Glass
Molecular Weight
106.42
Concentration
5% w/v
Chemical Grade
Lab
Chemical Formula
Pd
Shelf Life
18 mo
CAS Number
7440-05-3

Description

Palladium on Calcium Carbonate, Concentration 5 Percent w/v, CAS Number 7440-05-3, Molecular Weight 106.42, Chemical Formula Pd, APHA N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 18 mo, Special Information Lead Free, Water Wet Powder

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.