Zoro Homepage

Wood Screw, #6, 1-1/4 in, Zinc Yellow Phillips Drive

  • Mfr # 114GS5

  • Zoro # G406439593


product price: $22.59
/ea
Sold in multiples of 6 for $135.54

Key Features

Phillips Drive
System of Measurement
Inch
Screw Size
#6
Fastener Length
1-1/4 in
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114GS5
Zoro #
G406439593
UPC #
764666108837
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Drive
Phillips
Finish
Zinc Yellow
Item
Wood Screw

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • For general woodworking use
  • • Yellow zinc is cosmetically appealing for general wood work
  • • Common project applications remodeling, fencing, storage, cabinets, framing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.