This item is Discontinued.

Bashian Bashian B128-GY-2.6X4.6-BR106 2 ft. 6 in. x 4 ft. 6 in. Bradford Collection Transitional Polyester Power Loom Area Rug; Grey B128-GY-2.6X4.6-BR106

Bashian B128-GY-2.6X4.6-BR106 2 ft. 6 in. x 4 ft. 6 in. Bradford Collection Transitional Polyester Power Loom Area Rug; Grey (Discontinued)

  • Mfr # B128-GY-2.6X4.6-BR106
  • Zoro # G603696218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B128-GY-2.6X4.6-BR106
Zoro #
G603696218
UPC #
649652284828
Country of Origin
China

Description

Evoke memories of yesteryear heirlooms with these richly detailed patterns, with soothing harmonious colors, arts, crafts and transitional designs, woven with plush polyester pile, creates a serene ambiance to any decor .

Specifications
  • Color: Grey
  • Material: Polyester
  • Collection: Bradford Collection
  • Style: Transitional
  • Construction: Power Loom
  • Size: 2 ft. 6 in. x 4 ft. 6 in.
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.