Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair, 29 1/4 in H

  • Mfr # 902

  • Zoro # G209984719


product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns

Key Features

Seat Color
Gray
Frame Color
Gray
Arm Style
Armless
Frame Material
Steel
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
902
Zoro #
G209984719
UPC #
604747235680
Country of Origin
China

Dimensions

Back Width
18 in
Seat Width
15 1/2 in
Overall Height
29 1/4 in
Overall Depth
19 1/2 in
Back Height
7 in
Seat Depth
15 1/2 in
Overall Width
18 1/2 in
Folded Depth
2 1/2 in
Structural Material Thickness
19 ga
Seat Height - Maximum
17 3/4 in

Details

Item
Folding Chair
Seat Color
Gray
Frame Color
Gray
Arm Style
Armless
Frame Material
Steel
Weight Capacity
250 lb
Back Color
Gray
Green Certification or Other Recognition
MAS Certified Green
Standards
MAS Certified Green
Features
Single Hinge
Stacking
Not Stackable
Product Type
Folding Chair
Foot Type
Glides
Back Structural Material
Steel
Seat Structural Material
Steel
Includes Back
Backrest
Folding
Folding
Number of Leg Braces
2

Description

Folding Chair, Overall Height 29 1/4 in, Overall Width 18 1/2 in, Overall Depth 19 1/2 in, Seat Width 15 1/2 in, Seat Depth 15 1/2 in, Back Height 7 in, Back Width 18 in, Seat Color Gray, Back Color Gray, Frame Color Gray, Frame Material Steel, Arm Style Armless, Weight Capacity 250 lb, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.