Zoro Homepage

Folding Table, 27 7/8 in H

  • Mfr # PT3020

  • Zoro # G510018509


product price: $51.19
/ea

Key Features

Tabletop Color
Gray
Frame Color
Gray
Frame Material
Steel
Weight Capacity
150 lb
Features
1-Year Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT3020
Zoro #
G510018509
UPC #
604747954352
Country of Origin
Switzerland

Dimensions

Overall Depth
20 in
Tabletop Thickness
1 5/8 in
Height Adjustability
Adjustable Height
Folded Height
4 in
Folded Width
20 in
Overall Height - Maximum
27 7/8 in
Overall Width
30 in
Folded Depth
33 in
Overall Height - Minimum
13 1/2 in

Details

Item
Folding Table
Tabletop Color
Gray
Frame Color
Gray
Frame Material
Steel
Weight Capacity
150 lb
Features
1-Year Warranty
Includes Modesty Panel
No Modesty Panel
Standards
MAS Certified
Table Weight
10 lb
Number of Feet
2
Edge Shape
Eased
Tabletop Surface Material
Plastic
Foot Type
Glides
Includes Handle
No Handle
Frame Finish
Powder Coated
Edge Color
Speckled Grey
Tabletop Shape
Rectangle
Product Type
Personal Folding Table
Tabletop Structural Material
Plastic
Folding Tabletop
Folding
Green Certification or Other Recognition
MAS Certified Green

Description

Folding Table, Tabletop Color Gray, Frame Color Gray, Frame Material Steel, Edge Color Speckled Grey, Standards MAS Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.