HERCULES Series Trapezoidal Back Stacking Banquet Chair w/Black Fabric and 2.5in. Thick Seat, Black
- Mfr # FD-BHF-1-BK-BK-GG
- Zoro # G916181852
Key Features
Specifications
Details
- MFR #
- FD-BHF-1-BK-BK-GG
- Zoro #
- G916181852
- UPC #
- 196861194252
- Country of Origin
- China
- Color
- Black
- Frame Finish
- Black Metal
- Material
- Fabric, Foam, Metal, Oriented Strand Board, Plastic, Terylene
- Weight Capacity
- 500 lbs
- Frame Color
- Black
Dimensions
- Width
- 17.5 in
- Overall Length
- 20.25 in
Description
Host beautiful events no matter the occasion with banquet chairs, these stylish ballroom chairs are for casual and formal events. Built for the commercial industry these trapezoidal back banquet chairs with 16 gauge steel frame have been tested to hold up to 500 pounds. With a high seating capacity these stack chairs are perfect for the event rental business, banquet halls, churches, and schools. This hospitality chair can be dressed up with chair covers. The chair is cushioned with 2.5 thick CAL 117 fire retardant foam and is covered in a durable fabric upholstery. Bumper guards prevent scratches on the frame when stacked up to 10 high and non-marring floor glides protect your floor. This stacking upholstered stack chair is an excellent option for any commercial setting. Add banquet chairs to your home dining table to add a contrasting look to your dining room or kitchen.
- Multipurpose Trapezoid Back Banquet Chair for All Occasions
- 500 lb. Weight Capacity
- Recommended Stack Quantity up to 10 Chairs High
- Black Fabric Upholstery with Seamless Back Panel
- 2.5" Thick Seat Cushion with CAL 117 Fire Retardant Foam
- 16 Gauge Steel Frame with bumper guards to protect finish while stacked
- Floor Protector Plastic Glides
- Limited Lifetime Warranty on Frame
- Designed for Commercial Use; Suitable for Home Use
- Fully assembled stack chair for rental furniture, occasional seating or home use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.