Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Chair, 31 3/4 in H

  • Mfr # 855-CL

  • Zoro # G409984724


product price: $53.19
/ea

Key Features

Seat Color
Navy Blue
Back Color
Navy Blue
Frame Material
Steel
Weight Capacity
300 lb
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855-CL
Zoro #
G409984724
UPC #
604747960902
Country of Origin
China

Dimensions

Back Width
17 1/4 in
Seat Width
17 3/4 in
Overall Height
31 3/4 in
Back Height
13 1/2 in
Overall Depth
19 1/2 in
Seat Depth
17 in
Overall Width
20 in
Structural Material Thickness
18 ga
Seat Height - Maximum
17 in

Details

Seat Color
Navy Blue
Back Color
Navy Blue
Frame Material
Steel
Weight Capacity
300 lb
Item
Stacking Chair
Arm Style
Armless
Standards
ANSI/BIFMA
Frame Color
Black
Green Certification or Other Recognition
MAS Certified Green
Ganging
Gangable
Includes Back
Backrest
Folding
Not Foldable
Seat Structural Material
Polypropylene
Stacking
Stackable
Product Type
Stacking Chair
Foot Type
Glides
Support Style
Sled
Structural Material Finish
Powder Coated
Back Structural Material
Polypropylene
Stack Capacity
30

Description

Stacking Chair, Overall Height 31 3/4 in, Overall Width 20 in, Overall Depth 19 1/2 in, Seat Width 17 3/4 in, Seat Depth 17 in, Back Height 13 1/2 in, Back Width 17 1/4 in, Seat Color Navy Blue, Back Color Navy Blue, Frame Color Black, Frame Material Steel, Arm Style Armless, Weight Capacity 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.