Zoro Homepage

Stacking Chair, 32 in H

  • Mfr # 9104-B

  • Zoro # G409984700


product price: $37.99
/ea

Key Features

Seat Color
Midnight Blue
Back Color
Midnight Blue
Frame Material
Steel
Weight Capacity
300 lb
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9104-B
Zoro #
G409984700
UPC #
604747891459
Country of Origin
China

Dimensions

Seat Depth
15 in
Seat Width
15 3/4 in
Overall Depth
22 in
Overall Height
32 in
Overall Width
17 1/2 in
Back Height
16 in
Back Width
15 in
Seat Height - Maximum
18 in
Structural Material Thickness
19 ga
Padding Thickness
1 1/2 in

Details

Seat Color
Midnight Blue
Back Color
Midnight Blue
Frame Material
Steel
Weight Capacity
300 lb
Item
Stacking Chair
Arm Style
Armless
Frame Color
Black
Standards
ANSI/BIFMA, ASTM A513, CAL 117
Green Certification or Other Recognition
MAS Certified Green
Features
(8) Stacking Bumpers
Foot Material
Plastic
Stack Capacity
8
Back Structural Material
Vinyl
Upholstery Material
Vinyl
Stacking
Stackable
Includes Back
Backrest
Product Type
Stacking Chair
Structural Material Finish
Powder Coated
Seat Structural Material
Vinyl
Folding
Not Foldable
Padding Material
Foam
Foot Type
Glides

Description

Stacking Chair, Overall Height 32 in, Overall Width 17 1/2 in, Overall Depth 22 in, Seat Width 15 3/4 in, Seat Depth 15 in, Back Height 16 in, Back Width 15 in, Seat Color Midnight Blue, Back Color Midnight Blue, Frame Color Black, Frame Material Steel, Arm Style Armless, Weight Capacity 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.