Zoro Homepage

15 in W 3 Drawer File Cabinet, white

  • Mfr # QI003678W

  • Zoro # G604185506


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
25.75 in
Material
PB wood
Number of Drawers
3
Width
15 in
Length
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003678W
Zoro #
G604185506
UPC #
651355236783
Country of Origin
China

Dimensions

Height
25.75 in
Width
15 in
Length
15.25 in

Details

Color
white
Material
PB wood
Number of Drawers
3
Item
File Cabinet

Description

Keep your office and files organized with this file cabinet. The top 2 drawers are useful for accessories such as pens, papers, and books, whereas the bottom drawer can be used to store your files and folders. This cabinet is the perfect size to keep under or on the side of your desk. Additionally, this includes 4 rolling casters that enable easy maneuvering and 2 locking casters that keep the drawer locked in place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.