Shop BASICWISE

Basicwise Paper Towel Holder Countertop Set of 2 - Black Iron Stand with Weighted Non-Slip Base

  • Mfr # QI004450.2

  • Zoro # G315917120


product price:  $34.79
/ea

Key Features

Dispenser Material
Iron
Color
Black
Length
7 in
Height
12.25 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004450.2
Zoro #
G315917120
UPC #
651355242869
Country of Origin
China

Dimensions

Length
7 in
Height
12.25 in
Width
7 in

Details

Item
Kitchen Stuff
Dispenser Material
Iron
Color
Black
Dispenser Product Grouping
Set of 2

Description

This paper towel napkin stand allows you to easily grab a towel when needed. This high-quality towel paper holder is a good display of towel paper. It adds personality and visual appeal to your kitchen storage making it unique. The modern and antique style design will complement any home decor.


  • Size: 7" W x 7" D x 12.25" H
  • PLACE IN: Suitable for just about any room in the house
  • USE: Holds 1 roll of paper towels for easy access anywhere on your countertop
  • MATERIAL: Crafted with a sturdy iron material for a long-lasting durability
  • FRAME DESIGN: Raised base keeps paper towels dry, clean, and off the counter until ready for use

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.