Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Plastic Carry Laundry Basket Holder Square Storage Hamper w/Side Handles, Purple Set of 3

  • Mfr # QI003857.PUR.3

  • Zoro # G112221543


product price: $37.49
/ea

Key Features

Material
Plastic
Length
14
Width
16
Height
15.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003857.PUR.3
Zoro #
G112221543
UPC #
651355041110
Country of Origin
China

Dimensions

Length
14
Width
16
Height
15.5

Details

Item
Baskets and Bins
Color
Purple
Material
Plastic

Description

Keep your laundry neat and organised with this laundry basket. Ideal for sorting clothing, sheets or towels and for carrying laundry between rooms, collecting dirty clothes or storing clean folded laundry. Composed out of durable plastic material that is waterproof and easy to clean. Large storage capacity makes it perfect for storing full household of clothing, Cut out handles provide easy transport from one place to another. Featuring hole design that ensures ventilation for the clothes and helps eliminate excessive odors.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.