Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Plastic Laundry Basket - Square Storage Hamper with Side Handles for Easy Carrying

  • Mfr # QI003857.L.GY

  • Zoro # G915916936


product price: $21.15
/ea

Key Features

Total Volume
50 liter
Overall Length
18.5 in
Overall Width
17.25 in
Material
Plastic
Overall Height
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003857.L.GY
Zoro #
G915916936
UPC #
651355242128
Country of Origin
China

Dimensions

Overall Length
18.5 in
Overall Width
17.25 in
Overall Height
19.5 in

Details

Total Volume
50 liter
Color
Gray
Item
Baskets and Bins
Material
Plastic

Description

Keep your laundry neat and organized with this versatile basket. Perfect for sorting clothing, sheets, or towels, its ideal for transporting laundry between rooms, collecting dirty clothes, or storing clean, folded items. Made from durable, waterproof plastic thats easy to clean, it offers a large storage capacity to handle an entire households worth of clothing. The cut-out handles ensure easy transport, while the hole design provides excellent ventilation to help reduce odors and keep your clothes fresh. Its sleek, modern design complements any home decor, making it both a functional and stylish addition to your laundry routine.


  • DIMENSIONS: The basket measures 17.25 inches in width, 18.5 inches in depth, and 19.5 inches in height, providing a 50-liter capacity for ample storage.
  • LARGE STORAGE CAPACITY: With an ample storage space, this item can easily accommodate a significant amount of clothing. It's designed to handle the sorting and organization of laundry for an entire household, making it a practical solution for managing multiple loads of laundry.
  • DURABLE CONSTRUCTION: Crafted from high-quality, molded plastic, this design ensures long-lasting durability while remaining lightweight. This basket resists wear and tear, making it ideal for everyday use without adding extra weight.
  • CUT OUT HANDLES: Equipped with cut-out handles, this feature makes carrying and maneuvering the storage container simple and convenient. The handles are designed for a comfortable grip, facilitating effortless transport from laundry rooms to bedrooms or any other location.
  • HOLE DESIGN: The innovative hole pattern in the design allows for optimal airflow, which helps to prevent moisture buildup and unpleasant odors. This ventilation keeps your clothes fresh and minimizes the risk of mildew or mold.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.