
Freestanding Round Single Roll Sturdy Black Iron Towel Paper Holder Stand Roll Dispenser (Discontinued)
- Mfr # QI003808.2
- Zoro # G215917121
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QI003808.2
Zoro #
G215917121
UPC #
651355242791
Country of Origin
China
Dimensions
Length
7.5 in
Width
8.25 in
Height
12.25 in
Details
Item
Kitchen Stuff
Dispenser Product Grouping
Set of 2
Dispenser Material
Iron
Color
Black
Description
This iron paper towel holder brings convenience and practical function to your kitchen decor collection that creates more space. composed out of durable chrome plated iron which makes it rust resistance and long lasting, Free standing with 4 balls raised base, will hold your paper towel neat and handy.
- Size: 7.50" x 8.25" x 12.25"
- Durable iron material
- Free standing design with 4 balls raised base
- Holds standard size paper towel roll
- Great home décor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.