Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic, White, 21.25 W, 28.25 H, 5 D, 5 L

  • Mfr # QI003575

  • Zoro # G404185331


product price: $27.69
/ea

Key Features

Material
Plastic
Color
White
Height
28.25
Width
21.25
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003575
Zoro #
G404185331
UPC #
651355235755
Country of Origin
China

Dimensions

Height
28.25
Width
21.25
Length
5
Depth
5

Details

Material
Plastic
Color
White
Weight
3

Description

This cart is the perfect cabinet and storage solution for slim narrow spaces organization in laundry, kitchen, bathrooms, closets, apartments, home. The storage cabinet needs only a narrow space of about 5 inches. Ideal for small and narrow spaces in laundry rooms, kitchens, closets, garage and provides marvelous storage ideas for offices, homes, and apartments. The four rolling casters at the base of the storage cabinet make it convenient to pull it out. Shelves are adjustable, so you can assemble the cabinet according to your storage needs, with up to 3 shelves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.