Zoro Homepage

Stackable Storage Bin, Plastic, Green, 3 in H, 4.5 in W, 8 in L, 2 PK

  • Mfr # QI003255G

  • Zoro # G604185162


product price: $7.99
/pk 2, $4.00/ea
Sold in multiples of 2 for $15.98

Key Features

Color
Green
Material
Plastic
Stackable
Yes
Overall Length
8 in
Overall Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003255G
Zoro #
G604185162
UPC #
651355224339
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Width
4.5 in
Overall Height
3 in

Details

Color
Green
Material
Plastic
Stackable
Yes
Item
Stackable Storage Bin

Description

These Stacking Bins store and organize a wide variety of small parts while still keeping them within reach, making it easy to store and take them to any work area. Stack vertically to save space, display them on a shelf, or hang onto a railing. High-quality plastic ensures that it will not crack or shatter. They are ideal storage solution for nuts and bolts, paper clips, binder clips, embellishments, buttons and much more!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.