Zoro Homepage

Stackable Storage Container, 11-1/10 in L x 10-3/10 in W x 9-1/10 in H, Blue, Plastic

  • Mfr # QI003215B

  • Zoro # G204185319


product price: $20.69
/ea

Key Features

Overall Height
9-1/10 in
Overall Length
11-1/10 in
Overall Width
10-3/10 in
Type
Stackable
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003215B
Zoro #
G204185319
UPC #
651355222977
Country of Origin
China

Dimensions

Overall Height
9-1/10 in
Overall Length
11-1/10 in
Overall Width
10-3/10 in
Overall L x W x H
11-1/10 in L x 10-3/10 in W x 9-1/10 in H

Details

Type
Stackable
Material
Plastic
Color
Blue
Item
Storage Container
Stackable
Yes

Description

Organize and decorate your classroom or playroom with this functional storage solution. Made of sturdy, durable plastic, these containers can be easily stacked upon each other to be neatly stored away. Container has a wide open front design allowing easy access to contents, even when stacked.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.