Zoro Homepage

Storage Bin, Plastic, White, 5 in H, 11.5 in W, 5.35 in L

  • Mfr # QI003238

  • Zoro # G603674711


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Overall L x W x H
5.35 in L x 11.5 in W x 5 in H
Color
White
Material
Plastic
Overall Length
5.35 in
Overall Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003238
Zoro #
G603674711
UPC #
651355032385
Country of Origin
China

Dimensions

Overall L x W x H
5.35 in L x 11.5 in W x 5 in H
Overall Length
5.35 in
Overall Width
11.5 in
Overall Height
5 in
Overall Depth
5.35 in
Length
5.35 in
Width
11.5 in
Height
5 in
Depth
5.35 in

Details

Color
White
Material
Plastic
Item
Storage Bin
Weight Capacity
0.33 lb

Description

The BASICWISE - QI003238 is a storage bin with dimensions of 5.35 in L x 11.5 in W x 5 in H, providing ample space for various items. The overall depth of the bin is also measured at 5.35 inches, offering substantial capacity within a compact size that can be conveniently placed or stacked as required.
Constructed from plastic material, this storage bin exhibits durability and resilience to withstand daily use while maintaining its aesthetic appeal with a clean white color. This robust construction contributes to the longevity of the product, making it suitable for long-term usage.
As an item designed for general-purpose storage needs, this BASICWISE - QI003238 Storage Bin is compatible with a wide range of small business applications. Its compact yet spacious design makes it versatile enough to accommodate different types of materials or goods effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.