Autoplt Valve -40-300F Intflo, Natural, Liquefied Petroleum (LP) or LP Gas-Air Mixtures

  • Mfr # H17CB-5
  • Zoro # G7695593
product price: 
$
298.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Natural, Liquefied Petroleum (LP) or LP Gas-Air Mixtures
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
Automatic Pilot
Ambient Temp. Range
-40 Degrees to 300 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H17CB-5
Zoro #
G7695593
UPC #
00694776919354
Country of Origin
United States

Dimensions

Inlet Size
3/8" NPT
Outlet Size
3/8" NPT

Details

Gas Type
Natural, Liquefied Petroleum (LP) or LP Gas-Air Mixtures
Valve Type
Automatic Pilot
Ambient Temp. Range
-40 Degrees to 300 Degrees F
Item
Autoplt Valve -40-300F Intflo
Standards
ANSI Z21.20, CAN1-6.4, ANSI Z21.21, CSA 6.5, UL Standard 372
Max. Inlet Pressure
1/2 psi

Description

Valve 3/8 In.Autopltvlv -40-300F Intflo

Ratings & reviews