58R54EB Armor Edge Dirt Track Wheel - 15 x 8 in. - 5 x 5 in. - Black - 4 in. Back Spacing

  • Mfr # BAS58R54EB

  • Zoro # G215812822


product price:  $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAS58R54EB
Zoro #
G215812822
UPC #
740078989806
Country of Origin
China

Description

Bassett's 15x8 Dirt Track Wheel now features a reinforced front bead flange for increased durability in close-quarters short track racing and during tire mounting/ dismounting. The Bassett Armor Edge wheel rolls over the flange lip to double the thickness and create a strong crush zone. Features -Bassett exclusive Armor Edge frontside bead flange -Patented five-spoke center design for low Moment of Inertia -Spun-form rim shell for lowest runout possible -Large tire bead bump locks tire on wheel even on rough tracks -Valve stem located behind the center to avoid clipping -Ideal for use in UMP USMTS NCRA AMRA and any non-sanctioned dirt race track Specifications - Color: Black - Back Spacing: 4in - Diameter: 15in - Width: 8in - Bolt Pattern: 5 x 5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.