This item is Discontinued.

Bates Boots, Mens, 10EEE, Lace, Brown, PR E00082

Boots, Mens, 10EEE, Lace, Brown, PR (Discontinued)

  • Mfr # E00082
  • Zoro # G5846696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E00082
Zoro #
G5846696
UPC #
098771654195
Country of Origin
United States

Dimensions

Size
10
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
10

Details

Color
Brown
Material
Upper: Durable Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Polyurethane with Attached Heel; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Brown
Footwear Shank Type
Fiberglass
Conductive
No
Non-Marking Sole
Yes
Shineable Toe
Yes
Puncture Resistant Insole
No
Shank Material
Fiberglass
Footwear Closure Type
Lace Up
Midsole Material
TPU
Removable Insole
Yes
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Item
Boots
Static Dissipative
No
Outsole Material
Polyurethane with Attached Heel
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Style Number
E00082
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Drilex
Footwear Sole Pattern
Lug
Upper Material
Leather
Metatarsal Guard
No
Resists
Skid, Oil

Description

Boots, Footwear Style Military/Tactical, 10, EEE, Men's, Brown, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Brown, Style Number E00082, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.