Mltry/TcticlBoot, Blk, Mn111/2M, SdeZppr, PR
- Mfr # E03186
- Zoro # G823943284
product price:Â
$
152.99
/pr
Free Shipping & Returns
Key Features
Outsole Technology
Rubber
Style Number
E03186
Non-Marking Sole
Yes
Outsole Material
Rubber
Metal Chip-Resisting Sole
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E03186
- Zoro #
- G823943284
- UPC #
- 194917895085
- Country of Origin
- Viet Nam
Dimensions
- Height
- 8 in
- Footwear Width
- M
- Width
- M
- Heel Height
- 11 mm
- Shaft Height
- 8 in
- Size
- 11-1/2
- Boot Height
- 8 in
- Fits Chest Size
- Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
- Bottle Size
- 11-1/2
- Size - Alpha
- 11-1/2
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 11-1/2, M, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number E03186, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.