Shop BATES
See all product information
Create Account
Mltry/TcticlBoot, Blk, Mn91/2EW, SdeZppr, PR
- Mfr # E03184
- Zoro # G023943244
product price:Â
$
137.99
/pr
Free Shipping & Returns
Key Features
Footwear Construction Type
Strobel
Upper Material
Leather
Shaft Height
8 in
Style Number
E03184
Construction
Stitched
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E03184
- Zoro #
- G023943244
- UPC #
- 194917993644
- Country of Origin
- Viet Nam
Dimensions
- Shaft Height
- 8 in
- Size
- 9 1/2
- Height
- 8 in
- Footwear Width
- EW
- Boot Height
- 8 in
- Heel Height
- 11 mm
- Width
- EW
- Fits Chest Size
- Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
- Bottle Size
- 9-1/2
- Size - Alpha
- 9-1/2
- Container Size
- 9-1/2
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9-1/2, EW, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Black, Style Number E03184, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.