Shop BATES
See all product information
Create Account
Mltry/TcticlBoot, Blk, Mn91/2M, LaceUp, PR
- Mfr # E03162
- Zoro # G723939301
product price:Â
$
131.99
/pr
Free Shipping & Returns
Key Features
Closure Type
Lace Up
Maximum Heat Rating
Not Rated
Footwear Construction
Stitched
Insole System
Polyurethane
Oil-Resisting Sole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E03162
- Zoro #
- G723939301
- UPC #
- 194917894064
- Country of Origin
- Viet Nam
Dimensions
- Size
- 9-1/2
- Boot Height
- 6 in
- Shaft Height
- 6 in
- Footwear Width
- M
- Heel Height
- 11 mm
- Height
- 6 in
- Width
- M
- Fits Chest Size
- Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
- Bottle Size
- 9-1/2
- Size - Alpha
- 9-1/2
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9-1/2, M, Men's, Black, Lace Up with Speed Lace, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number E03162, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.