Shop BATES
See all product information
Create Account
Mltry/TcticlBoot, Blk, Mn101/2EW, LaceUp, PR
- Mfr # E03162
- Zoro # G523943287
product price:Â
$
131.99
/pr
Free Shipping & Returns
Key Features
Puncture-Resistant Sole
No
Removable Insole
Yes
Midsole Material
EVA
Footwear Construction
Stitched
Footwear Closure Type
Lace Up with Speed Lace
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E03162
- Zoro #
- G523943287
- UPC #
- 194917992968
- Country of Origin
- Viet Nam
Dimensions
- Width
- EW
- Size
- 10 1/2
- Footwear Width
- EW
- Heel Height
- 11 mm
- Height
- 6 in
- Boot Height
- 6 in
- Shaft Height
- 6 in
- Fits Chest Size
- Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
- Bottle Size
- 10-1/2
- Size - Alpha
- 10-1/2
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 10-1/2, EW, Men's, Black, Lace Up with Speed Lace, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number E03162, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.