Shop BATES
See all product information
Create Account
OxfordShoe, Black, Men's101/2M, LaceUp, PR
- Mfr # E01842
- Zoro # G423939380
product price:Â
$
92.99
/pr
Key Features
Metal Chip-Resisting Sole
No
For Outdoor Traction
Yes
Footwear Construction Type
Single Density
Insole System
EVA
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Footwear Width
- M
- Width
- M
- Size
- 10-1/2
- Height
- 39 in
- Fits Chest Size
- Contemporary LAST, Lightweight Cushion Outsole, Moisture Wicking Lining, Two-Needle Stitched Upper
- Bottle Size
- 10-1/2
- Size - Alpha
- 10-1/2
- Container Size
- 10-1/2
Description
Oxford Shoe, Footwear Style Oxford Shoe, 10-1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 39 in Height, Black, Style Number E01842, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.