Shop BATES
See all product information
Create Account
OxfordShoe, Black, Men's12M, LaceUp, PR
- Mfr # E01842
- Zoro # G123943236
product price:Â
$
92.99
/pr
Key Features
Puncture-Resistant Sole
No
Outsole Color
Black
Predominant Footwear Color
Black
Waterproof Type
None
Oil-Resisting Sole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 42 in
- Footwear Width
- M
- Width
- M
- Size
- 12
- Fits Chest Size
- Contemporary LAST, Lightweight Cushion Outsole, Moisture Wicking Lining, Two-Needle Stitched Upper
- Bottle Size
- 12
- Size - Alpha
- 12
- Container Size
- 12
Description
Oxford Shoe, Footwear Style Oxford Shoe, 12, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 42 in Height, Black, Style Number E01842, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.