Size 9-1/2 Men's Military/Tactical Composite Boots, Black (Discontinued)
- Mfr # E02272
- Zoro # G4882701
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E02272
Zoro #
G4882701
UPC #
018469565565
Country of Origin
China
Dimensions
Size
9 1/2
Height
8 in
Heel Height
Less Than 1/2 in
Footwear Width
EW
Footwear Size
9-1/2
Description
Boots, Footwear Style Military/Tactical, 9 1/2, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number E02272, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.