Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bath Royale Executive Soft Close Toilet Seat, Polypropylene, Round, White BR500-00

Executive Soft Close Toilet Seat, Polypropylene, Round, White (Discontinued)

  • Mfr # BR500-00
  • Zoro # G305417098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR500-00
Zoro #
G305417098
UPC #
799666792557
Country of Origin
China

Dimensions

Width
14.4

Details

Color
White
Material
Polypropylene
Features
Toilet seat; key dims; round; white; polypropylene; 400 lbs weight tested; fits all toilet brands
Item
Toilet Seat
Includes
toilet seat with lid, instalation parts

Description

HEAVY DUTY residential replacement toilet seat is a significant upgrade and FITS ALL TOILET BRANDS including Kohler, Toto, American Standard, etc.. Available in ROUND and ELONGATED sizes (check your bowl size). HOLDS TIGHT. Commercial grade mounting hardware and 4 SLIP-RESISTIANT SEAT BUMPERS hold the seat firmly in place. NOTE: The STAINLESS STEEL mounting bases are adjustable for a perfect fit and enable the seat to be installed in unique situations, like toilet bowls with non-standard mounting hole spacings (from 4.5 to 6.5 inches apart), and the round Executive is the best replacement RV toilet seat available. BETTER than painted wood and cheap plastic seats, Bath Royale uses 100% pure (not recycled) polypropylene because it is stronger, non-porous and the most STAIN-RESISTANT toilet seat material available. Solid color throughout, will not chip, peel or fade. Executive seats are HEAVIER and THICKER than almost all plastic toilet seats, providing STRENGTH, LESS FLEX and GREATER STABILITY. There are 4 SLIP-RESISTANT BUMPERS on the lid too, which provide extra stability for those who like to sit on the closed lid. PREMIUM SLOW CLOSE prevents loud slamming and is tested to 100,000 cycles, approximately 27 years at 10 uses/day. Closing too slow? Simply push it closed. Unlike other brands, Bath Royale toilet seats can be force-closed repeatedly without damaging the soft close mechanism. MORE SANITARY, LESS MAINTENANCE and EASY TO CLEAN. The smooth and relatively flat underside of the seat, combined with rounded, low profile, slip-resistant bumpers are easy to wipe clean. A patented 90-degree QUICK RELEASE mechanism helps keep bathrooms smelling fresh and clean by eliminating the difficult to reach area between the seat mounting posts, where urine, grime and odor-causing germs collect. Simply open the seat to vertical position and lift straight up. The seat and cover completely detach from the bowl, allowing easy and thorough cleaning of the toilet bowl. Simply open the seat, lift and wipe. DURABLE & LONG LASTING, Bath Royale seats are tested to 400 pounds and the

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.