This item is Discontinued.

Bath Royale MasterSuite Soft Close Toilet Seat, EZ Clean, Eurocast, Round, White BR283-00

MasterSuite Soft Close Toilet Seat, EZ Clean, Eurocast, Round, White (Discontinued)

  • Mfr # BR283-00
  • Zoro # G505417089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR283-00
Zoro #
G505417089
UPC #
799666792434
Country of Origin
China

Dimensions

Width
15.5

Details

Color
White
Material
Eurocast
Features
Toilet seat; key dims; round; white; high-tech polymer; 400 lbs weight tested; fits all toilet brands
Item
Toilet Seat
Includes
toilet seat with lid, instalation parts

Description

PREMIUM QUALITY, HEAVY DUTY and LUXURIOUS. Made of EUROCAST, a high-tech polymer that HEAVY, STIFF and SCRATCH-RESISTANT. MasterSuite toilet seats FIT ALL TOILET BRANDS including Kohler, Toto and American Standard. Mounting bases are adjustable for a perfect fit. Fits toilets with non-standard mounting hole spacings 4.5-6.5 inches apart. NOT COMPATIBLE with bidets, grab bars or risers that install between the seat and bowl. Available in ROUND or ELONGATED sizes (be sure to choose correct size). PREMIUM SLOW CLOSE - Prevents loud slamming. Tested to 100,000 cycles equals 27 years at 10 uses/day. Closing too slow? Push it closed. Unlike other brands, Bath Royale toilet seats can be force-closed repeatedly without damaging the soft close mechanism. EXTREMELY DURABLE and LONGER-LASTING than painted wood and cheap plastic seats. EUROCAST is cooler to touch and breathes better against the skin than polypropylene or other plastics, ideal for long sitting or warmer, humid climates. Solid color throughout, will not chip, peel or fade. The seat has 4 bumpers and 2 lid bumpers are recessed, which makes sitting on the closed lid VERY STABLE. 2-button QUICK RELEASE makes cleaning easier. The seat and cover completely detach from the bowl, giving full access to the nasty area between the seat mounting posts where grime, urine and odor-causing germs collect. Simply press the buttons and lift the seat. DURABLE & LONG LASTING - Tested to 400 pounds, Bath Royale uses stainless steel mounting hardware that holds seat firmly in place. 4 seat bumpers evenly distribute weight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.