This item is Discontinued.

Bath Royale Slow Close Toilet Seat, EZ Clean, Polypropylene, Round, Almond/Bone BR620-02

Slow Close Toilet Seat, EZ Clean, Polypropylene, Round, Almond/Bone (Discontinued)

  • Mfr # BR620-02
  • Zoro # G305417081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR620-02
Zoro #
G305417081
UPC #
799666792281
Country of Origin
China

Dimensions

Width
15.25

Details

Color
Almond
Material
Polypropylene
Features
Toilet seat; key dims; round; almond; polypropylene; 400 lbs weight tested; fits all toilet brands
Item
Toilet Seat
Includes
toilet seat with lid, instalation parts

Description

FITS ALL TOILET BRANDS including Kohler, Toto and American Standard. Mounting bases are adjustable for a perfect fit. Fits toilets with non-standard mounting hole spacings 4.5-6.5 inches apart. NOT COMPATIBLE with bidets, grab bars or risers that install between the seat and bowl. Available in ROUND or ELONGATED sizes (be sure to choose correct size). PREMIUM SLOW CLOSE - Prevents loud slamming. Tested to 100,000 cycles equals 27 years at 10 uses/day. Closing too slow? Push it closed. Unlike other brands, Bath Royale toilet seats can be force-closed repeatedly without damaging the soft close mechanism. STAIN RESISTANT and LONGER-LASTING than painted wood and cheap plastic seats. Bath Royale uses 100% pure (not recycled) polypropylene because it is stronger, non-porous and the most stain-resistant toilet seat material available. Solid color throughout, will not chip, peel or fade. The seat and cover may flex, but will not crack, break or permanently deform. MORE SANITARY, LESS MAINTENANCE and EASY TO CLEAN. The smooth underside of the seat and 1-Touch QUICK RELEASE makes cleaning easier. The seat and cover completely detach from the bowl, giving full access to the nasty area between the seat mounting posts where grime, urine and odor-causing germs collect. Simply press the button, lift seat with one hand and wipe bowl clean with the other. DURABLE & LONG LASTING - Tested to 400 pounds, Bath Royale uses stainless steel mounting hardware that holds seat firmly in place. 4 seat bumpers evenly distribute weight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.