AJC 6V 4.5Ah Sealed Lead Acid Battery

  • Mfr # UPG-UB645 (D5733)

  • Zoro # G404910384


product price:  $18.25
/ea
Sold in multiples of 2 for $36.50

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
1.85 in
Height
3.98 in
Capacity
4.5Ah
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPG-UB645 (D5733)
Zoro #
G404910384
UPC #
-
Country of Origin
China

Dimensions

Width
1.85 in
Height
3.98 in
Length
2.76 in

Details

Chemistry
Sealed Lead Acid (AGM)
Capacity
4.5Ah
Terminal Type - Batteries
F1
Voltage - Batteries
6 Volts

Description

Ajc upg ub645 (d5733) 6v 4.5ah sealed lead acid battery features: ajc brand replacement compatible with a upg ub645 (d5733) sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by upg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.