
AJC ADI PWPS12260F Alarm Replacement Battery 26Ah, 12V, NB
Mfr # AJC-D26S-J-0-186006
Zoro # G508646646
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 Volts
Height
5 in
Battery Capacity
26Ah
Battery Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
NB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D26S-J-0-186006
Zoro #
G508646646
UPC #
688624264826
Country of Origin
Viet Nam
Dimensions
Height
5 in
Width
6.89 in
Length
6.5 in
Details
Voltage
12 Volts
Battery Capacity
26Ah
Battery Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
NB
Description
Features: ajc replacement compatible with adi pwps12260f alarm battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by adi
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.