AJC ADI VISTA 21iP 12V 4.5Ah Alarm Battery

  • Mfr # VISTA-21iP-ADI-12V-4.5Ah-A

  • Zoro # G904910921


product price:  $39.49
/ea

Key Features

Voltage - Batteries
12V
Capacity - Batteries
4.5Ah
Height
3.9 in
Depth
3.5 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VISTA-21iP-ADI-12V-4.5Ah-A
Zoro #
G904910921
UPC #
-
Country of Origin
China

Dimensions

Height
3.9 in
Depth
3.5 in

Details

Voltage - Batteries
12V
Capacity - Batteries
4.5Ah
Terminal Type - Batteries
F1
Weight
3.2 lb
Battery Chemistry
Sealed Lead Acid (AGM)

Description

Ajc adi vista 21ip 12v 4.5ah alarm battery features: ajc brand replacement compatible with a adi vista 21ip alarm battery voltage: 12 (12 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by adi.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.