AJC APC Back-UPS ES 700VA Broadband BE700BB 12V 7Ah UPS Battery

  • Mfr # AJC-D7S-B-0-149786

  • Zoro # G304890564


product price:  $49.49
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.56 in
Height
3.7 in
Voltage - Batteries
12 Volts
Length
5.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D7S-B-0-149786
Zoro #
G304890564
UPC #
-
Country of Origin
China

Dimensions

Width
2.56 in
Height
3.7 in
Length
5.94 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12 Volts
Item
AJC® Replacement Batteries
Capacity
7Ah
Terminal Type - Batteries
F2

Description

AJC® replacement compatible with APC Back-UPS ES 700VA Broadband BE700BB UPS Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.


  • IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • UL Recognized Component
  • Disclaimer: Our products are not affiliated with or authorized by APC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.