Shop BATTERY CLERK
See all product information
AJC APC Smart-UPS 2200 SUA2200RMUS 12V 5Ah UPS Battery
Mfr # APC-SMART-UPS 2200 (SUA2200RMUS)
Zoro # G704891246
product price:Â $40.99
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.8 in
Depth
3.5 in
Height
3.9 in
Weight
3.6 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APC-SMART-UPS 2200 (SUA2200RMUS)
Zoro #
G704891246
UPC #
-
Country of Origin
China
Dimensions
Width
2.8 in
Depth
3.5 in
Height
3.9 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
3.6 lb
Terminal Type - Batteries
F1
Capacity
5Ah
Voltage - Batteries
12V
Description
Ajc apc smart-ups 2200 (sua2200rmus) 12v 5ah ups battery features: ajc brand replacement compatible with a apc smart-ups 2200 (sua2200rmus) ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.