AJC APC Smart-UPS SC 450VA SC450RM1U 6V 7Ah UPS Battery

  • Mfr # Smart-SC-450VA-SC450RM1U-APC-6V-7Ah-UPS

  • Zoro # G804890958


product price:  $26.39
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
1.4 in
Depth
5.9 in
Height
3.7 in
Weight
2.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Smart-SC-450VA-SC450RM1U-APC-6V-7Ah-UPS
Zoro #
G804890958
UPC #
-
Country of Origin
China

Dimensions

Width
1.4 in
Depth
5.9 in
Height
3.7 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
2.4 lb
Capacity
7Ah
Voltage - Batteries
6V
Terminal Type - Batteries
F1

Description

Ajc apc smart-ups sc 450va sc450rm1u 6v 7ah ups battery features: ajc brand replacement compatible with a apc smart-ups sc 450va sc450rm1u ups battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.