
AJC APC SmartUPS 1000VA LCD 230V SMT1000I 12V 10Ah UPS Battery
Mfr # AJC-D10S-I--154882
Zoro # G704890997
product price:Â $80.65
/ea
Free Shipping & Returns
Key Features
Height
3.8 in
Voltage - Batteries
12V
Capacity
10Ah
Weight
6.6 lb
Terminal Type - Batteries
F2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D10S-I--154882
Zoro #
G704890997
UPC #
-
Country of Origin
China
Dimensions
Height
3.8 in
Width
3.9 in
Depth
6 in
Details
Voltage - Batteries
12V
Capacity
10Ah
Weight
6.6 lb
Terminal Type - Batteries
F2
Chemistry
Sealed Lead Acid (AGM)
Description
features: ajc brand replacement compatible with a apc smartups 1000va lcd 230v smt1000i ups battery voltage: 12 (12 volts) capacity: 10ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.