Shop BATTERY CLERK
See all product information
Create Account
UPS Battery, Compatible with B&B HR5.5-1212.00 UPS Battery, 12V DC, 5 Ah, Cabling, F2 Terminal
Mfr # B&B-HR5.5-1212.00
Zoro # G904897116
product price:Â $45.49
/eaKey Features
For Use With
Compatible with B&B HR5.5-1212.00 UPS Battery
Voltage - Batteries
12V DC
Capacity - Batteries
5 Ah
Battery Connection
Cabling, F2 Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B&B-HR5.5-1212.00
- Zoro #
- G904897116
- UPC #
- 740737336408
- Country of Origin
- China
Details
- Item
- UPS Battery
- For Use With
- Compatible with B&B HR5.5-1212.00 UPS Battery
- Voltage - Batteries
- 12V DC
- Capacity - Batteries
- 5 Ah
- Battery Connection
- Cabling, F2 Terminal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.