AJC Cobalt X16 Power 12V 18Ah Wheelchair Battery
- Mfr # COBALT-X16 POWER
- Zoro # G404916294
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Terminals
NB
Height
6.6 in
Voltage
12V
Length
7.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COBALT-X16 POWER
- Zoro #
- G404916294
- UPC #
- 740737315533
- Country of Origin
- China
Dimensions
- Height
- 6.6 in
- Length
- 7.1 in
- Width
- 3.1 in
Details
- Chemistry
- Sealed Lead Acid (AGM)
- Terminals
- NB
- Voltage
- 12V
- Capacity
- 18Ah
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.