Shop BATTERY CLERK
See all product information
AJC CyberPower Standby Series UR500RM1U, UR700RM1U 6V 7Ah UPS Battery
Mfr # CYBERPOWER-STANDBY SERIES UR500RM1U
Zoro # G504895178
product price:Â $26.39
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
1.4 in
Depth
5.9 in
Height
3.7 in
Weight
2.4 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CYBERPOWER-STANDBY SERIES UR500RM1U
Zoro #
G504895178
UPC #
-
Country of Origin
China
Dimensions
Width
1.4 in
Depth
5.9 in
Height
3.7 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
2.4 lb
Capacity
7Ah
Voltage - Batteries
6V
Terminal Type - Batteries
F1
Description
Features: ajc brand replacement compatible with a cyberpower standby series ur500rm1u ups battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by cyberpower.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.