
AJC Douglas Guardian DG123F 12V 3.4Ah Sealed Lead Acid Battery
Mfr # DOUGLAS GUARDIAN-DG123F
Zoro # G204910751
product price:Â $37.39
/eaKey Features
Depth
5.3 in
Capacity
3.4Ah
Weight
3.1 lb
Height
2.3 in
Chemistry
Sealed Lead Acid (AGM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DOUGLAS GUARDIAN-DG123F
Zoro #
G204910751
UPC #
-
Country of Origin
China
Dimensions
Depth
5.3 in
Height
2.3 in
Width
2.6 in
Details
Capacity
3.4Ah
Weight
3.1 lb
Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V
Terminal Type - Batteries
F1
Description
Ajc douglas guardian dg123f 12v 3.4ah sealed lead acid battery features: ajc brand replacement compatible with a douglas guardian dg123f sealed lead acid battery voltage: 12 (12 volts) capacity: 3.4ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.3 inches width: 2.61 inches height: 2.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by douglas guardian.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.