AJC Drive Titan Power Motorized 12V 35Ah Wheelchair Battery
- Mfr # DRIVE MEDICAL-TITAN POWER MOTORIZED
- Zoro # G504916347
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Length
7.7 in
Voltage
12V
Chemistry
Sealed Lead Acid (AGM)
Capacity
35Ah
Height
6.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRIVE MEDICAL-TITAN POWER MOTORIZED
- Zoro #
- G504916347
- UPC #
- 740737328885
- Country of Origin
- China
- Voltage
- 12V
- Chemistry
- Sealed Lead Acid (AGM)
- Capacity
- 35Ah
- Terminals
- NB
Dimensions
- Length
- 7.7 in
- Height
- 6.3 in
- Width
- 5.1 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.