AJC EaglePicher CF-4.5 Sealed Lead Acid Replacement Battery 4.5Ah, 12V, F1

  • Mfr # AJC-D4.5S-V-0-191098
  • Zoro # G708648297
product price: 
$
37.69
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.76 in
Height
3.98 in
Length
3.54 in
Terminal Type - Batteries
F1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AJC-D4.5S-V-0-191098
Zoro #
G708648297
UPC #
688624283988
Country of Origin
Viet Nam

Dimensions

Width
2.76 in
Height
3.98 in
Length
3.54 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Item
AJC® Replacement Batteries
Capacity
4.5Ah
Voltage - Batteries
12V

Description

AJC® replacement compatible with EaglePicher CF-12V4.5 Sealed Lead Acid Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.


  • IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • UL Recognized Component
  • Disclaimer: Our products are not affiliated with or authorized by EaglePicher

Restrictions

Hazardous material

Ratings & reviews