Shop BATTERY CLERK

AJC Everest & Jennings Recliner 12V 55Ah Wheelchair Battery

  • Mfr # EVEREST & JENNINGS-RECLINER

  • Zoro # G004910067


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Length
9 in
Height
8.2 in
Voltage
12V
Width
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EVEREST & JENNINGS-RECLINER
Zoro #
G004910067
UPC #
-
Country of Origin
China

Dimensions

Length
9 in
Height
8.2 in
Width
5.4 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage
12V
Terminals
NB
Capacity
55Ah

Description

Ajc everest & jennings recliner 12v 55ah wheelchair battery features: ajc brand replacement compatible with a everest & jennings recliner wheelchair battery voltage: 12 (12 volts) capacity: 55ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 9 inches width: 5.41 inches height: 8.2 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by everest & jennings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.